Sharpening Honing Steel, 12in
- Mfr # 38059
- Zoro # G014762038
product price:Â
$
38.15
/ea
Key Features
Material
German x50crmov15 steel alloy blade
Overall Length
18.5 in
Color
Silver
Includes
Cutlery-Pro Sharpening Steel Black Handle
Features
Hangable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38059
- Zoro #
- G014762038
- UPC #
- 781723380593
- Country of Origin
- China
- Material
- German x50crmov15 steel alloy blade
- Color
- Silver
- Includes
- Cutlery-Pro Sharpening Steel Black Handle
- Features
- Hangable
Dimensions
- Overall Length
- 18.5 in
- Overall Width
- 2 in
Description
Cat Cora Superior sharpening and touch-ups for knife blades, this sharpening features high-carbon German steel for exceptional durability. Resistant to rust and stains, and easier to maintain, ideal for any home or professional kitchen. ERGONOMIC GRIP: Square handle design provides optimal control, works left and right-handed, and won't roll on the counter. The balanced weight distribution ensures smooth, effortless knife sharpening. PROFESSIONAL DESIGN: NSF-certified for commercial and home use. Gently realigns and maintains knife blade edges, sharpens dull and damaged knives, or touches-up already sharp knives to maintain optimal cutting-edge retention. LASTING DURABILITY & CARE: Fully sealed handle for safer kitchen practices. Dishwasher-safe but recommend hand washing to maintain optimal performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.