Shop CAT FOOTWEAR
See all product information
Create Account
6 in Steel Toe Boot, 10.5 W, Steel Toe, 6 in H, 89586
- Mfr # P89586
- Zoro # G7843479
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Size
10.5
Style Number
89586
Upper Material
Leather
Height
6 in
Toe Type
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P89586
- Zoro #
- G7843479
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- 10.5
- Width
- W
- Height
- 6 in
- Heel Height
- 1/2 in
- Footwear Width
- W
Description
Second Shift 6 In. Steel Toe Boot,10.5,W,Pair 1, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.