Shop CAT FOOTWEAR
See all product information
Create Account
6 in Steel Toe Boot, 11.5 W, Steel Toe, 6 in H, 89586
- Mfr # P89586
- Zoro # G7843460
product price:Â
$
107.99
/pr
Free Shipping & Returns
Key Features
Style Number
89586
Upper Material
Leather
Height
6 in
Toe Type
Steel
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P89586
- Zoro #
- G7843460
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- 11.5
- Width
- W
- Height
- 6 in
- Footwear Width
- W
Details
- Item
- 6 in Steel Toe Boot
- Style Number
- 89586
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Liner Material
- Nylon Mesh
- Footwear Sole Pattern
- T3 Rubber Lug
- Insulated
- No
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Metatarsal Guard
- No
- Upper Boot Material
- All Leather
Description
Second Shift 6 In. Steel Toe Boot,11.5,W,Pair 1, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.