6 in Steel Toe Boot, 12 M, Steel Toe, 6 in H, 89586
Mfr # P89586
Zoro # G7843363
product price:Â $107.99
/pr
Free Shipping & Returns
Key Features
Style Number
89586
Upper Material
Leather
Height
6 in
Toe Type
Steel
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P89586
Zoro #
G7843363
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
12
Width
M
Height
6 in
Footwear Width
M
Details
Item
6 in Steel Toe Boot
Style Number
89586
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
T3 Rubber Lug
Metatarsal Guard
No
Upper Boot Material
All Leather
Liner Material
Nylon Mesh
Description
Second Shift 6 In. Steel Toe Boot,12,M,Pair 1, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.