6 in Steel Toe Boot, 7.5 M, Steel Toe, 6 in H, 89586
Mfr # P89586
Zoro # G7843287
product price:Â $107.99
/pr
Free Shipping & Returns
Key Features
Style Number
89586
Upper Material
Leather
Height
6 in
Toe Type
Steel
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P89586
Zoro #
G7843287
UPC #
00018462631700
Country of Origin
Bangladesh
Dimensions
Size
7.5
Width
M
Height
6 in
Footwear Width
M
Details
Item
6 in Steel Toe Boot
Style Number
89586
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
T3 Rubber Lug
Upper Boot Material
All Leather
Liner Material
Nylon Mesh
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Description
Second Shift 6 In. Steel Toe Boot,7.5,M,Pair 1, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.