Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cat Footwear Men's Wellington Boot, Steel Toe, Leather Upper, Rubber Outsole, Pull On, Dark Brown, 8 W P90439

Men's Wellington Boot, Steel Toe, Leather Upper, Rubber Outsole, Pull On, Dark Brown, 8 W (Discontinued)

  • Mfr # P90439
  • Zoro # G0456438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P90439
Zoro #
G0456438
UPC #
098681642176
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
W
Height
11 in
Heel Height
3/4 in
Width
W
Overall Height
11 in
Size (PRINT)
8

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Dark Brown
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Sole Pattern
T117
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Metatarsal System
No
Upper Boot Material
All Leather
Toe Shape
Square
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.71
Shank Material
Steel
Static Dissipative
No
Item
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.35
Non-Marking Sole
Yes
Insole System
Removable Full Cushion
Waterproof Type
None
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Conductive
No
Ninety Degree Heel
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Last Number or Name
Proprietary
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.80
Removable Insole
Yes
Midsole Material
PVC
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
500 Degrees F
Wide Toe Cap
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Style Number
P90439
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Series
P90439
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Style Family
Wellington Boot
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.41
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.71
Slip-Resistance Value - Mark II - Wet
0.35
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
500 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
PVC
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
500 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.