Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 11 1/2, M, P91350

  • Mfr # P91350

  • Zoro # G905664892


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G905664892
UPC #
195017754883
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Overall Height
3 in
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Ninety Degree Heel
No
Insole System
Removable
Standards
ASTM
Slip Resistant
Yes
Metatarsal Guard Style
None
Footwear Shank Type
Nylon
Waterproof Type
None
Resists
Slips
Removable Insole
Yes
Footwear Construction Type
Strobel
Heat Resistant
No
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Insole Color
Yellow/Black
Puncture Resistant Insole
No
Outsole Technology
Durable Rubber Outsole for Traction
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Shank Material
Nylon
Toe Style
Round Toe
Wide Toe Cap
No
Lugs
Rubber
Metatarsal Guard
No
Non-Marking Upper
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Upper Material Description
Full Grain Leather
Upper Material
Leather
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Conductive
No
Closure Type
Lace Up
Outsole Color
Black
Midsole Technology
Molded
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Insole Material
Foam
Upper Color
Brown
Outsole Material
Rubber
Toe Shape
Round
Laces Color
Brown
Static Dissipative
No
Insulation Type
None
Oil Resisting Sole
No
Insulated
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Last Number or Name
T1484
Features
Streamline 2.0
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented, Stitched
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.98
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Heel - Wet
0.69
Style Family
Athletic Shoe
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Oily
0.44
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.