Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 12, M, P91350

  • Mfr # P91350

  • Zoro # G605664871


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G605664871
UPC #
195017754890
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Width
M
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Static Dissipative
No
Predominant Footwear Color
Brown
Insulated
No
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Resists
Slips
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Conductive
No
Upper Boot Material
All Leather
Footwear Style
Athletic Shoe
Features
Streamline 2.0
Outsole Technology
Durable Rubber Outsole for Traction
Midsole Technology
Molded
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Insole Color
Yellow/Black
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Lugs
Rubber
Chain Saw Cut Resistant
No
Toe Shape
Round
Liner Material
Mesh, Nylon
Footwear Construction Type
Strobel
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Insulation Type
None
Insole System
Removable
Closure Type
Lace Up
Completely Non Metallic
Yes
Standards
ASTM
Metatarsal Guard
No
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Insole Material
Foam
Outsole Material
Rubber
Midsole Material
Polyurethane
Last Number or Name
T1484
Waterproof Type
None
Removable Insole
Yes
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Non-Marking Upper
No
Laces Color
Brown
Footwear Shank
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Toe Style
Round Toe
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Outsole Color
Black
Upper Material
Leather
Toe Cap Material
Composite
Construction
Cemented, Stitched
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.98
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.69
Closure
Lace Up
Insole Technology
Removable, ReVive Tech Engineered Comfort
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.