Shop CAT FOOTWEAR

Men's 2 4/5 in Composite Toe Athletic Shoe, Clay, 8, M, P91350

  • Mfr # P91350
  • Zoro # G105664821

product price: 
$
108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Clay
Footwear Width
M
Style Number
P91350
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91350
Zoro #
G105664821
UPC #
195017754814
Country of Origin
Viet Nam
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Clay
Style Number
P91350
Waterproof
No
Insulated
No
Wide Toe Cap
No
Ninety Degree Heel
No
Midsole Technology
Molded
Insole Color
Yellow/Black
Resists
Slips
Lugs
Rubber
Outsole Material
Rubber
Standards
ASTM
Waterproof Type
None
Last Number or Name
T1484
Metatarsal Guard
No
Footwear Shank
Yes
Chemical Resisting Sole
Yes
Non-Marking Upper
No
Puncture Resistant Insole
No
Toe Shape
Round
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Non-Marking Sole
No
Heel Style
Flat Heel
Laces Color
Brown
Footwear Shank Type
Nylon
Slip Resistant
Yes
Outsole Technology
Durable Rubber Outsole for Traction
Insole System
Removable
Closure Type
Lace Up
Metatarsal Guard Style
None
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Footwear Construction Type
Strobel
Footwear Style
Athletic Shoe
Insulation Type
None
Features
Streamline 2.0
Outsole Color
Black
Conductive
No
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Upper Color
Brown
Upper Material
Leather
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Static Dissipative
No
Oil Resisting Sole
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Toe Style
Round Toe
Removable Insole
Yes
Completely Non Metallic
Yes
Insole Material
Memory Foam
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Oily
0.44
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.86
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Construction
Cemented, Stitched
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Clay

Dimensions

Size
8
Footwear Width
M
Height
2 4/5 in
Heel Height
2 in
Boot Height
2 4/5 in
Width
M
Overall Height
3 in
Size (PRINT)
8

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.