Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935

  • Zoro # G6607647


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90935
Zoro #
G6607647
UPC #
884401114432
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
No
Metatarsal System
No
Conductive
No
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Completely Non Metallic
No
Static Dissipative
No
Midsole Material
None
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
1.10
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Waterproof Type
Membrane Plus Seam Seal
Shank Material
Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulation Type
None
Removable Insole
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Insole System
Removable
Electrical Hazard Rated
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.