Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6621787

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6621787
UPC #
884401114555
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Metatarsal System
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.50
Puncture Resistant Insole
No
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Midsole Material
None
Insulated
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Sole Pattern
Textured
Waterproof Type
Membrane Plus Seam Seal
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Heel Definition
Defined Heel
Wire Color
Brown

Dimensions

Size
11 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
11 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.