Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 13 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395737

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395737
UPC #
677338744601
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable Full Cushion
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Chemical Resisting Sole
No
Waterproof Type
None
Electrical Hazard Rated
Yes
Insulated
No
Wide Toe Cap
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Removable Insole
Yes
Shank Material
Nylon
Non Metallic Upper
No
Chain Saw Cut Resistant
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2413-11
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Toe Shape
Round
Static Dissipative
No
Conductive
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Non-Marking Upper, Chain Saw Cut-Resistant, Defined Heel
Series
P90803
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Construction
Cemented
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Seal Brown

Dimensions

Size
13
Width
W
Height
5 1/2 in
Footwear Width
W
Heel Height
1" or Greater
Size (PRINT)
13
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.