Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135

  • Zoro # G8606586


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P89135
Zoro #
G8606586
UPC #
018471936926
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Sole Pattern
T163 Kevlar(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Completely Non Metallic
No
Removable Insole
Yes
Shank Material
Steel
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.66
Insulated
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Insole System
Covered Poliyou(R)
Midsole Material
Rubber
Conductive
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.45
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P89135
Heel Style
Defined Heel
Upper Color
Black
Slip Resistant
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Covered Poliyou
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.