Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606665
product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89135
Zoro #
G8606665
UPC #
018471937060
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Insole System
Covered Poliyou(R)
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.66
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Midsole Material
Rubber
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
T163 Kevlar(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Chain Saw Cut Resistant
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Conductive
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.45
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Series
P89135
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Welted
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily
0.66
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.