Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Wheat, P89162

  • Mfr # P89162
  • Zoro # G8606823

product price: 
$
97.19
/pr

Key Features

Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89162
Zoro #
G8606823
UPC #
018472562841
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
P89162
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
No
Conductive
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insole System
Covered Poliyou(R)
Footwear Shank Type
Steel
Max. Heat Rating
572 Degrees F
Midsole Material
Rubber
Insulated
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Sole Pattern
T163 Kevlar(R)
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Wheat
Metatarsal Guard
No
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Series
P89162
Non-Marking Upper
Yes
Upper Color
Wheat
Slip Resistant
Yes
Heel Style
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Dry
0.9
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Covered Poliyou
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Wheat

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P89162

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.