Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606735

product price: 
$
96.29
/pr

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89135
Zoro #
G8606735
UPC #
018471937138
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.90
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.45
Ninety Degree Heel
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Midsole Material
Rubber
Completely Non Metallic
No
Shank Material
Steel
Footwear Sole Pattern
T163 Kevlar(R)
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Wide Toe Cap
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Covered Poliyou(R)
Mark II Slip Test Results- Dairy Tile Oily
0.66
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Series
P89135
Slip Resistant
Yes
Upper Color
Black
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.45
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.66
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.9
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Covered Poliyou
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Unlined
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
Wire Color
Black

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.