Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6629432

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6629432
UPC #
884401114357
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.10
Puncture Resistant Insole
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Leather
Metatarsal Guard
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Waterproof Type
Membrane Plus Seam Seal
Removable Insole
Yes
Insulated
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
None
Ninety Degree Heel
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal System
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
572 Degrees F
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Wire Color
Brown

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number P90935

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.