Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 9 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803
  • Zoro # G6395807

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90803
Zoro #
G6395807
UPC #
677338744533
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Toe Shape
Round
Insulation Type
None
Conductive
No
Footwear Construction Type
Cemented
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Chain Saw Cut Resistant
Yes
Satra Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
For Outdoor Traction
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.80
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Footwear Shank Type
None
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Static Dissipative
No
Insole System
Removable Full Cushion
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P90803
Upper Color
Brown
Non-Marking Upper
Yes
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
Yes
Includes Metatarsal Guard
No
Wire Color
Seal Brown

Dimensions

Size
9
Width
W
Height
5 1/2 in
Heel Height
1 in
Footwear Width
W
Size (PRINT)
9
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.