Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 7 1/2 W

  • Mfr # P91350

  • Zoro # G705386321


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G705386321
UPC #
195017754937
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Footwear Width
W
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Width
W
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Clay
Upper Boot Material
All Leather
Heat Resistant
No
Insole Material
Foam
Waterproof Type
None
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Laces Color
Brown
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Outsole Technology
Durable Rubber Outsole for Traction
Completely Non Metallic
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Last Number or Name
T1484
Conductive
No
Slip Resistant
Yes
Upper Color
Brown
Insulated
No
Oil Resisting Sole
No
Shank Material
Nylon
Footwear Construction Type
Strobel
Outsole Color
Black
Lugs
Rubber
Midsole Technology
Molded
Predominant Footwear Color
Brown
Features
Streamline 2.0
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Standards
ASTM
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Insole Color
Yellow/Black
Wide Toe Cap
No
Static Dissipative
No
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Non-Marking Upper
No
Heel Style
Flat Heel
Midsole Material
Polyurethane
Style Number
P91350
Toe Style
Round Toe
Footwear Shank Type
Nylon
Resists
Slips
Toe Shape
Round
Non-Marking Sole
No
Removable Insole
Yes
Insole System
Removable
Footwear Shank
Yes
Insulation Type
None
Liner Material
Mesh, Nylon
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Slip-Resistance Value - Mark II - Oily
0.44
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
0.98
Construction
Cemented, Stitched
Heel Definition
Flat Heel
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.86
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products