Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 8 1/2 W

  • Mfr # P91350
  • Zoro # G305386295
product price: 
$
110.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P91350
Zoro #
G305386295
UPC #
195017754951
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
8 1/2
Height
2 4/5 in
Boot Height
2 4/5 in
Heel Height
2 in
Overall Height
3 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Clay
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Insulation Type
None
Toe Style
Round Toe
Wide Toe Cap
No
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Insulated
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Toe Shape
Round
Footwear Shank
Yes
Slip Resistant
Yes
Heat Resistant
No
Puncture Resistant Insole
No
Non-Marking Upper
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Insole Color
Yellow/Black
Non Metallic Upper
Yes
Static Dissipative
No
Footwear Construction Type
Strobel
Resists
Slips
Oil Resisting Sole
No
Heel Style
Flat Heel
Non-Marking Sole
No
Metatarsal Guard Style
None
Ninety Degree Heel
No
Laces Color
Brown
Outsole Color
Black
Completely Non Metallic
Yes
Removable Insole
Yes
Standards
ASTM
Upper Color
Brown
Liner Material
Mesh, Nylon
Style Number
P91350
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
Insole System
Removable
Midsole Technology
Molded
Last Number or Name
T1484
Features
Streamline 2.0
Outsole Technology
Durable Rubber Outsole for Traction
Insole Material
Memory Foam
Lugs
Rubber
Waterproof Type
None
Chain Saw Cut Resistant
No
Shank Material
Nylon
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Dry
0.86
Style Family
Athletic Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Insole Technology
Removable, ReVive Tech Engineered Comfort
Slip-Resistance Value - SATRA Heel - Dry
0.98
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.7
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Clay

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.