Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Clay, 9 W

  • Mfr # P91350

  • Zoro # G705386284


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P91350
Zoro #
G705386284
UPC #
195017754968
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
W
Heel Height
2 in
Boot Height
2 4/5 in
Height
2 4/5 in
Overall Height
3 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Clay
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Midsole Technology
Molded
Heat Resistant
No
Ninety Degree Heel
No
Lugs
Rubber
Insulation Type
None
Footwear Shank
Yes
Wide Toe Cap
No
Completely Non Metallic
Yes
Toe Shape
Round
Shank Material
Nylon
Max. Heat Rating
Not Rated
Laces Color
Brown
Metatarsal Guard Style
None
Waterproof Type
None
Removable Insole
Yes
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Upper Color
Brown
Closure Type
Lace Up
Non-Marking Upper
No
Standards
ASTM
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Forepart Dry: 1.06, Forepart Wet Stainless Steel: 0.85, Forepart Wet: 0.77, Heel Dry: 0.98, Heel Wet Stainless Steel: 0.78, Heel Wet: 0.69
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Conductive
No
Last Number or Name
T1484
Features
Streamline 2.0
Manufacturers Suggested Sole Slip Rating
Better
Insole Color
Yellow/Black
Footwear Construction Type
Strobel
Insole Material
Foam
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Outsole Color
Black
Heel Style
Flat Heel
Outsole Technology
Durable Rubber Outsole for Traction
Non Metallic Upper
Yes
Static Dissipative
No
Toe Style
Round Toe
Slip Resistant
Yes
Oil Resisting Sole
No
Upper Material Description
Full Grain Leather
Resists
Slips
Style Number
P91350
Predominant Footwear Color
Brown
Insulated
No
Upper Boot Material
All Leather
SATRA Rating- Heel Slip on Quarry Tile
Dry: 0.98, Wet Stainless Steel: 0.78, Wet: 0.69
SATRA Rating- Forefoot Slip on Quarry Tile
Dry1.06, StainlessSteel0.85, Wet0.76
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.44
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1.06
Slip-Resistance Value - Mark II - Dry
0.86
Maximum Heat Rating
Not Rated
Insole Technology
Removable, ReVive Tech Engineered Comfort
Construction
Cemented, Stitched
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
0.98
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression(C), Electric Hazard Resistant(EH), Impact Resistance(I), Closure Lace Up, Chemical Resisting Sole Yes, Color Clay, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.