Shop CAT FOOTWEAR

Men's Hiker Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 11 W

  • Mfr # P91274
  • Zoro # G903673810

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P91274
Zoro #
G903673810
UPC #
194917329641
Country of Origin
Viet Nam
Item
Hiker Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Insole Material
Memory Foam
Metatarsal Guard Style
None
Predominant Footwear Color
Black
Shank Material
Nylon
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Leather/Mesh
Waterproof Type
None
Footwear Shank
Yes
Resists
Slips
Laces Color
Black/Gray
Insulated
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Heel Style
Defined Heel
Ninety Degree Heel
No
Midsole Material
EVA
Oil Resisting Sole
No
Upper Boot Material
Leather/Mesh
Features
Durable and Lightweight, Overbuilt Style and Protection
Footwear Sole Pattern
Lug
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.71, (Wet):0.66, (WetStainlessSteel):0.62
Chemical Resisting Sole
Yes
Insulation Type
None
Heat Resistant
No
Closure Type
Lace Up
Lugs
Rubber
Outsole Color
Black
Insole System
Removable
Standards
ASTM F2413 18
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.84, (Wet Stainless Steel) 0.60, (Wet) 0.73
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Wide Toe Cap
No
Non-Marking Upper
No
Upper Color
Black
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Forepart (Dry): 0.71, Forepart (Wet Stainless Steel): 0.62, Forepart (Wet): 0.66, Heel (Dry): 0.84, Heel (Wet Stainless Steel): 0.60, Heel (Wet): 0.73
Footwear Construction Type
Strobel
Non Metallic Upper
No
Last Number or Name
274
Insole Color
Black
Non-Marking Sole
No
Conductive
No
Midsole Technology
Molded EVA
Static Dissipative
No
Style Number
P91274
Toe Style
Round Toe
Safety Criteria
Electrical Hazard (EH)
Construction
Cemented, Stitched
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Hiker Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.84
Slip-Resistance Value - SATRA Heel - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.4
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.71
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Dimensions

Footwear Width
W
Size
11
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
2 1/2 in
Width
W
Overall Height
3 1/2 in
Size (PRINT)
11

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.