This item is Discontinued.

Cat Footwear Men's Loafer Shoe, 7 Leather Upper, Steel Toe, Black, P90098 P90098

This item is Discontinued.

Cat Footwear

Men's Loafer Shoe, 7 Leather Upper, Steel Toe, Black, P90098 (Discontinued)

Mfr # P90098
Zoro # G8612231
UPC # 773984747949
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90098
Zoro #
G8612231
UPC #
773984747949
Country of Origin
Viet Nam

Dimensions

Footwear Width
M
Size
7
Heel Height
1/2 in
Width
M
Footwear Size
7
Size (PRINT)
7

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.56
Predominant Footwear Color
Black
Wide Toe Cap
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
0.73
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Style Number
P90098
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Midsole Material
Rubber
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Liner Material
Mesh, Nylon
Footwear Sole Pattern
T963
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Shank Material
Nylon
Static Dissipative
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.32
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
P90098
Upper Color
Black
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.73
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.32
Style Family
Loafer Shoe
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.49
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.56
Maximum Heat Rating
572 Degrees F
Closure
Slip On
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number P90098

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.