This item is Discontinued.

Cat Footwear Men's Oxford Shoe, 12 W, Steel Toe, Black, P90000 P90000

This item is Discontinued.

Cat Footwear

Men's Oxford Shoe, 12 W, Steel Toe, Black, P90000 (Discontinued)

Mfr # P90000
Zoro # G9109493
UPC # 094729103395
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90000
Zoro #
G9109493
UPC #
094729103395
Country of Origin
China

Dimensions

Size
12
Width
W
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
12

Details

Item
Oxford Shoe
Color
Black
Gender
Men's
Waterproof
No
Style Number
P90000
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.41
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metatarsal Guard
No
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Oxford Shoe
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Static Dissipative
No
Footwear Sole Pattern
T945
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole System
EVA
Heat Resistant
Yes
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.41
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Oxford Shoe
Insole Material
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P90000, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.