Shop CAT FOOTWEAR

Men's Wellington Boot, 7 M, Steel Toe, 11 in H, Brown, P89516

  • Mfr # P89516
  • Zoro # G8608092

product price: 
$
115.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89516
Zoro #
G8608092
UPC #
018461741370
Country of Origin
Bangladesh
Item
Wellington Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Climasphere
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.48
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Max. Heat Rating
572 Degrees F
Shank Material
Steel
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Footwear Style
Wellington Boot
Footwear Sole Pattern
T3 Rubber Lug
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P89516
Heel Style
Flat Heel
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Style Family
Wellington Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Welted
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Wire Color
Brown

Dimensions

Size
7
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
7
Overall Height
11 in

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P89516

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.