Men's Work Boot, 7 W, Steel Toe, 11" H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608223


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P89516
Zoro #
G8608223
UPC #
018461741622
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Height
11"
Heel Height
1/2"
Footwear Width
W
Size (PRINT)
7
Overall Height
11 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Shank Type
Steel
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Style
Wellington Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Completely Non Metallic
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Sole Pattern
T3 Rubber Lug
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Wet
0.48
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Heat Resistant
No
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
P89516
Heel Style
Flat Heel
Slip Resistant
Yes
Maximum Heat Rating
572 Degrees F
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.65
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Dry
1
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.48
Style Family
Wellington Boot
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P89516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.