Men's Work Boot, 9/1/2002 M, Steel Toe, 11" H, Brown, P89516

  • Mfr # P89516

  • Zoro # G8608144


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P89516
Zoro #
G8608144
UPC #
018461741424
Country of Origin
Bangladesh

Dimensions

Size
9/1/2002
Width
M
Height
11"
Footwear Width
M
Heel Height
1/2"
Size (PRINT)
9 1/2
Overall Height
11 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
P89516
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
No
Footwear Sole Pattern
T3 Rubber Lug
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
No
Upper Boot Material
All Leather
Conductive
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
0.65
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.48
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Goodyear(TM) Welt
Insole System
Climasphere
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Oil, Water, Abrasion, Chemical, Heat, Slip
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Flat Heel
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Series
P89516
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.48
Toe Cap Material
Steel
Heel Definition
Flat Heel
Construction
Welted
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Closure
Pull On
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.65
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P89516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.