Revolver, Men's Revolver Pull-On Boot, 12 M, Leather, Brown
Mfr # P72191
Zoro # G7837039
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Size
12
Color
Brown
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Pull-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P72191
Zoro #
G7837039
UPC #
-
Country of Origin
China
Dimensions
Size
12
Footwear Width
M
Details
Item
Revolver Pull-On Boot
Color
Brown
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Pull-On
Gender
Men's
Series
Revolver
Style Number
P72191
Outsole Material
PVC
Toe Type
Soft
Footwear Style
Pull On Work Boot
Description
Revolver Soft Toe Pull-On Boot,12,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.