Second Shift 6" Steel Toe Boot, 12, W, PR
Mfr # P89817
Zoro # G7843792
product price: $124.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P89817
Zoro #
G7843792
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
12
Width
W
Footwear Width
W
Details
Item
6 in Steel Toe Boot
Description
Second Shift 6 In. Steel Toe Boot,12,W,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.