Zoro Homepage

Second Shift 6" Steel Toe Boot, 7.5, M, PR

  • Mfr # P89817

  • Zoro # G7843488


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P89817
Zoro #
G7843488
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
7.5
Width
M
Footwear Width
M

Details

Item
6 in Steel Toe Boot

Description

Second Shift 6 In. Steel Toe Boot,7.5,M,Pair 1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.