Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 10.5 M, Leather, 6 in Height, Tan

  • Mfr # P70042

  • Zoro # G8960113


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Toe Type
Plain
Footwear Width
M
Height
6 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70042
Zoro #
G8960113
UPC #
018471936056
Country of Origin
Bangladesh

Dimensions

Size
10.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Tan
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Shank Material
Steel
Style Number
P70042
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Non-Marking Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Shank Type
Steel
Insole System
Climasphere
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Predominant Footwear Color
Tan
Insulated
No
Completely Non Metallic
No
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.48
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Climasphere(TM)
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Wheat, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number P70042, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.