Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 11 M, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8961452


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8961452
UPC #
018471936315
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Insole System
Climasphere
Outsole Material
Rubber
Style Number
P70043
Ninety Degree Heel
No
Max. Heat Rating
572 Degrees F
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.65
Completely Non Metallic
No
Removable Insole
No
Non Metallic Upper
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Insulated
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Midsole Material
Rubber
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Steel
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
Yes
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.48
Shank Material (PRINT)
Steel
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Insole Technology
Climasphere(TM)
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.65
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.