Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 5.5 W, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8961513


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8961513
UPC #
046118730033
Country of Origin
Bangladesh

Dimensions

Size
5.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
5 1/2
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.48
Shank Material
Steel
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Ninety Degree Heel
No
Max. Heat Rating
572 Degrees F
Insole System
Climasphere
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Style Number
P70043
Chemical Resisting Sole
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Removable Insole
No
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
Yes
Construction
Welted
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh, Nylon
Insole Technology
Climasphere(TM)
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.48
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.65
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.