Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 5.5 W, Leather, 6 in Height, Tan

  • Mfr # P70042

  • Zoro # G8960183


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Toe Type
Plain
Footwear Width
W
Height
6 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70042
Zoro #
G8960183
UPC #
046118730262
Country of Origin
Bangladesh

Dimensions

Size
5.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Work Boot
Color
Tan
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.48
Outsole Material
Rubber
Style Number
P70042
Non-Marking Sole
No
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Puncture Resistant Insole
No
Removable Insole
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
No
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Oily
0.65
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Predominant Footwear Color
Tan
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Wet
0.48
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.65
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Construction
Welted
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Wheat, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number P70042, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.