Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 7 M, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8959955


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8959955
UPC #
018471936230
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
7

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Completely Non Metallic
No
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.65
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Outsole Material
Rubber
Insole System
Climasphere
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Style Number
P70043
Predominant Footwear Color
Black
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Style
6 in Work Boot
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
No
Insulated
No
Puncture Resistant Insole
No
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Insole Technology
Climasphere(TM)
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.