Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 7.5 M, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8959964


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8959964
UPC #
018471936247
Country of Origin
Bangladesh

Dimensions

Size
7.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Oily
0.65
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
P70043
Outsole Material
Rubber
Shank Material
Steel
Conductive
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Material Description
Full Grain Leather
Static Dissipative
No
Footwear Closure Type
Lace Up
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Removable Insole
No
Electrical Hazard Rated
Yes
Insulated
No
Non Metallic Upper
No
Liner Material
Mesh, Nylon
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Climasphere(TM)
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.48
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.