Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 8.5 W, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8961574


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8961574
UPC #
018471936391
Country of Origin
Bangladesh

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Predominant Footwear Color
Black
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Style Number
P70043
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Steel
Non Metallic Upper
No
Ninety Degree Heel
No
Insole System
Climasphere
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.65
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Conductive
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Insulated
No
Removable Insole
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.48
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.65
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Wet
0.48
Style Family
6-Inch Work Boot
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
572 Degrees F
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.