Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 8.5 W, Leather, 6 in Height, Tan

  • Mfr # P70042

  • Zoro # G8960244


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Color
Tan
Toe Type
Plain
Footwear Width
W
Height
6 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70042
Zoro #
G8960244
UPC #
018471936148
Country of Origin
Bangladesh

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Tan
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Mark II Slip Test Results- Dairy Tile Oily
0.65
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Conductive
No
Footwear Shank Type
Steel
Predominant Footwear Color
Tan
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Removable Insole
No
Ninety Degree Heel
No
Non Metallic Upper
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
P70042
Wide Toe Cap
No
Insole System
Climasphere
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Shank Material
Steel
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.48
Insulated
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Rubber
Heat Resistant
Yes
Resists
Abrasions, Heat, Oils, Water
Midsole Material (PRINT)
Rubber
Construction
Welted
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.48
Insole Technology
Climasphere(TM)
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Wheat, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number P70042, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.