Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 9.5 M, Leather, 6 in Height, Black

  • Mfr # P70043

  • Zoro # G8961425


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70043
Zoro #
G8961425
UPC #
018471936285
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Non Metallic Upper
No
Midsole Material
Rubber
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Conductive
No
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Liner Material
Mesh, Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insulated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Style Number
P70043
Wide Toe Cap
No
Shank Material
Steel
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Climasphere
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
Yes
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Insole Technology
Climasphere(TM)
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Construction
Welted
Midsole Material (PRINT)
Rubber
Closure
Lace Up
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P70043, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.