Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Second Shift, Men's Work Boot, 9.5 W, Leather, 6 in Height, Tan

  • Mfr # P70042

  • Zoro # G8960262


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: Oiled Full-Grain Leather or Nubuck; Lining: Nylon Mesh; Insole: Climasphere; Outsole: Slip-Resistant T3 Rubber; Shank: Steel
Color
Tan
Toe Type
Plain
Footwear Width
W
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70042
Zoro #
G8960262
UPC #
018471936162
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2
Width
W

Details

Item
Work Boot
Material
Upper: Oiled Full-Grain Leather or Nubuck; Lining: Nylon Mesh; Insole: Climasphere; Outsole: Slip-Resistant T3 Rubber; Shank: Steel
Color
Tan
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.65
Conductive
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.48
Wide Toe Cap
No
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Shank Material
Steel
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Ninety Degree Heel
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insole System
Climasphere
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Tan
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Insulated
No
Style Number
P70042
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
Yes
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Construction
Welted
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Technology
Climasphere(TM)
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Wet
0.48
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Work Boot, Style Family 6-Inch Work Boot, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Wheat, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number P70042, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.