Zoro Homepage

Second Shift, Men's Work Boots, 10 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960603


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960603
UPC #
018462633087
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Insole System
Climasphere
Mark II Slip Test Results- Dairy Tile Oily
0.65
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Footwear Construction Type
Goodyear(TM) Welt
Predominant Footwear Color
Brown
Outsole Material
Rubber
Removable Insole
Yes
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Style Number
P72593
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Non Metallic Upper
No
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Standards
ASTM F2413-11, ASTM F2413-05
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Round
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Insole Technology
Climasphere(TM)
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.65
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
0.48
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.