Zoro Homepage

Second Shift, Men's Work Boots, 10.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960612


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960612
UPC #
018462633094
Country of Origin
Bangladesh

Dimensions

Size
10.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Non Metallic Upper
No
Completely Non Metallic
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.65
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.48
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Static Dissipative
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Style Number
P72593
Insole System
Climasphere
Footwear Sole Pattern
Lug
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Upper Color
Brown
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard
No
Heel Style
Flat Heel
Waterproof Type
None
Toe Shape
Round
Heel Definition
Flat Heel
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.65
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Welted
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.