Zoro Homepage

Second Shift, Men's Work Boots, 11 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960454


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960454
UPC #
018462632974
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Shank Material
Steel
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Ninety Degree Heel
No
Puncture Resistant Insole
No
Conductive
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.65
Footwear Closure Type
Lace Up
Insole System
Climasphere
Non-Marking Sole
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
572 Degrees F
Style Number
P72593
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2413-11, ASTM F2413-05
Heel Style
Flat Heel
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Brown
Metatarsal Guard Style
None
Waterproof Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Climasphere(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.48
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.