Zoro Homepage

Second Shift, Men's Work Boots, 11.5 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960463


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960463
UPC #
018462632981
Country of Origin
Bangladesh

Dimensions

Size
11.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Width
M
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Midsole Material
Rubber
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Upper Boot Material
All Leather
Style Number
P72593
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Insulated
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.48
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Lug
Footwear Shank Type
Steel
Insole System
Climasphere
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Upper Color
Brown
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.48
Construction
Welted
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Insole Technology
Climasphere(TM)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.