Zoro Homepage

Second Shift, Men's Work Boots, 12 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960472


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960472
UPC #
018462632998
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
12
Width
M
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Removable Insole
Yes
Insulated
No
Shank Material
Steel
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Oily
0.65
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Style Number
P72593
Resists
Abrasions, Heat, Oils, Water
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2413-11, ASTM F2413-05
Upper Color
Brown
Metatarsal Guard
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Toe Shape
Round
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Construction
Welted
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Wet
0.48
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.