Zoro Homepage

Second Shift, Men's Work Boots, 12 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960646


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960646
UPC #
018462633124
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12
Width
W

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Insulated
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Outsole Material
Rubber
Ninety Degree Heel
No
Style Number
P72593
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Footwear Sole Pattern
Lug
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Upper Material Description
Full Grain Leather
Insole System
Climasphere
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Liner Material
Mesh, Nylon
Removable Insole
Yes
Conductive
No
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Shank Material
Steel
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Waterproof Type
None
Toe Shape
Round
Gender (PRINT)
Men's
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Construction
Welted
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.65
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.