Zoro Homepage

Second Shift, Men's Work Boots, 13 M, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960481


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960481
UPC #
018462633001
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Conductive
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Ninety Degree Heel
No
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Style Number
P72593
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.65
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.48
Footwear Sole Pattern
Lug
Insole System
Climasphere
Insulated
No
Upper Boot Material
All Leather
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard
No
Toe Shape
Round
Waterproof Type
None
Style Family
6-Inch Work Boot
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.48
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Construction
Welted
Insole Technology
Climasphere(TM)
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.65
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.