Zoro Homepage

Second Shift, Men's Work Boots, 13 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960655


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960655
UPC #
018462633131
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13
Width
W

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Shank Material
Steel
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Style Number
P72593
Electrical Hazard Rated
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Insole System
Climasphere
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.48
Non-Marking Sole
No
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard
No
Metatarsal Guard Style
None
Standards
ASTM F2413-11, ASTM F2413-05
Slip Resistant
Yes
Toe Shape
Round
Waterproof Type
None
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Rubber
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.65
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Insole Technology
Climasphere(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.48
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.