Zoro Homepage

Second Shift, Men's Work Boots, 5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960506


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960506
UPC #
018464030570
Country of Origin
Bangladesh

Dimensions

Size
5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
5
Overall Height
6 in

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Insole System
Climasphere
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
All Leather
Midsole Material
Rubber
Removable Insole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.65
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Style Number
P72593
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2413-11, ASTM F2413-05
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Upper Color
Brown
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Wet
0.48
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Insole Technology
Climasphere(TM)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.65
Construction
Welted
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.