Zoro Homepage

Second Shift, Men's Work Boots, 5.5 W, Leather, 6 in Height, Dark Brown

  • Mfr # P72593

  • Zoro # G8960515


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P72593
Zoro #
G8960515
UPC #
018464030587
Country of Origin
Bangladesh

Dimensions

Size
5.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
5 1/2
Overall Height
6 in
Width
W

Details

Item
Work Boots
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Second Shift
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh, Nylon
Predominant Footwear Color
Brown
Non-Marking Sole
No
Removable Insole
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Shank Material
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.48
Upper Material Description
Full Grain Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.65
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Style Number
P72593
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insole System
Climasphere
Heat Resistant
No
Resists
Abrasions, Heat, Oils, Water
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Standards
ASTM F2413-11, ASTM F2413-05
Metatarsal Guard
No
Upper Color
Brown
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Toe Shape
Round
Waterproof Type
None
Gender (PRINT)
Men's
Insole Technology
Climasphere(TM)
Construction
Welted
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.48
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.65
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number P72593

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.